This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022004 Kia Spectra, CSC2MO10KI7008 CSC2MO10KI7008

Seat Covers in Neosupreme for 20022004 Kia Spectra, CSC2MO10KI7008 (Discontinued)

  • Mfr # CSC2MO10KI7008
  • Zoro # G000202654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10KI7008
Zoro #
G000202654
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Country with Black Sides
For Use With
For 2002 To 2004 Kia Spectra
Family Code
KI7008

Description

Seat Covers in Neosupreme for 2002-2004 Kia Spectra - (F), 50/50 bucket, w/remov hdrst, w/dr lumbar, w/pas lumbar, NOT FOR 2004.5 NEW SPECTRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.