This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022005 Honda Civic, CSC2KT07HD9835 CSC2KT07HD9835

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20022005 Honda Civic, CSC2KT07HD9835 (Discontinued)

Mfr # CSC2KT07HD9835
Zoro # G300100438
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07HD9835
Zoro #
G300100438
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Rear
For Use With
For 2002 To 2005 Honda Civic Hatchback
Family Code
HD9835

Description

Seat Covers in Neosupreme for 2002-2005 Honda Civic Hatchback - (R) SI Model, 40.60 Slit Back, Solid Seat bottom, with 2 removable headrest, No Armrest, 60 on Passe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.