This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032003 Honda Element, CSC2A1HD8685 CSC2A1HD8685

Seat Covers in Neosupreme for 20032003 Honda Element, CSC2A1HD8685 (Discontinued)

  • Mfr # CSC2A1HD8685
  • Zoro # G400036880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1HD8685
Zoro #
G400036880
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 2003 To 2003 Honda Element
Family Code
HD8685

Description

Seat Covers in Neosupreme for 2003-2003 Honda Element - (F), DX MODEL, 50/50 Bucket, W/Removable Headrest, W/Console mounted on Dr Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.