This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Nissan Xterra, CSCKT15NS7139 CSCKT15NS7139

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032004 Nissan Xterra, CSCKT15NS7139 (Discontinued)

Mfr # CSCKT15NS7139
Zoro # G400238987
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15NS7139
Zoro #
G400238987
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 2003 To 2004 Nissan Xterra
Family Code
NS7139

Description

Seat Covers in Neosupreme for 2003-2004 Nissan Xterra - (F), 50/50 bucket w/removable headrest, w/2 turning knobs on driver seat bottom, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.