This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Pontiac Vibe, CSC2A3PN7027 CSC2A3PN7027

Seat Covers in Neosupreme for 20032004 Pontiac Vibe, CSC2A3PN7027 (Discontinued)

  • Mfr # CSC2A3PN7027
  • Zoro # G200040414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3PN7027
Zoro #
G200040414
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Gray with Black sides
For Use With
For 2003 To 2004 Pontiac Vibe
Family Code
PN7027

Description

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.