This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Saturn Ion, CSC2AWSR7026 CSC2AWSR7026

Seat Covers in Neosupreme for 20032004 Saturn Ion, CSC2AWSR7026 (Discontinued)

  • Mfr # CSC2AWSR7026
  • Zoro # G300111151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWSR7026
Zoro #
G300111151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Rear
For Use With
For 2003 To 2004 Saturn Ion
Family Code
SR7026

Description

Seat Covers in Neosupreme for 2003-2004 Saturn Ion - (R), SEDAN ONLY,60/40 bench w/built-in hdrst, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.