This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Honda Civic, CSC2AWHD7320 CSC2AWHD7320

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032005 Honda Civic, CSC2AWHD7320 (Discontinued)

Mfr # CSC2AWHD7320
Zoro # G200118915
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWHD7320
Zoro #
G200118915
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2003 To 2005 Honda Civic Sedan
Family Code
HD7320

Description

Seat Covers in Neosupreme for 2003-2005 Honda Civic Sedan - (F), VALUE PACKAGE MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.