This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 MercedesBenz, CSCKT09MD7067 CSCKT09MD7067

Seat Covers in Neosupreme for 20032005 MercedesBenz, CSCKT09MD7067 (Discontinued)

  • Mfr # CSCKT09MD7067
  • Zoro # G800168099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09MD7067
Zoro #
G800168099
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Middle
For Use With
For 2003 To 2005 Mercedes-Benz M-Class
Family Code
MD7067

Description

Seat Covers in Neosupreme for 2003-2005 Mercedes-Benz M-Class - (M),(W163 body style), Second Row, 60/40 split bench,armrest not covered due to liner..SEW INST PRD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.