This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Subaru Forester, CSCKT17SU7023 CSCKT17SU7023

Seat Covers in Neosupreme for 20032005 Subaru Forester, CSCKT17SU7023 (Discontinued)

  • Mfr # CSCKT17SU7023
  • Zoro # G800232288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT17SU7023
Zoro #
G800232288
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee Solid
Seat Position
Rear
For Use With
For 2003 To 2005 Subaru Forester
Family Code
SU7023

Description

Seat Covers in Neosupreme for 2003-2005 Subaru Forester - (R), 60/40 rear bench, solid bottom, w/3 Removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.