This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Volkswagen, CSC2KT08VW7156 CSC2KT08VW7156

Seat Covers in Neosupreme for 20032005 Volkswagen, CSC2KT08VW7156 (Discontinued)

  • Mfr # CSC2KT08VW7156
  • Zoro # G200119844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08VW7156
Zoro #
G200119844
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2003 To 2005 Volkswagen Beetle
Family Code
VW7156

Description

Seat Covers in Neosupreme for 2003-2005 Volkswagen Beetle - (R), COUPE, Bench, for seats where bottom cushion HAS 2 elongated cushions under your knees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.