This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Volvo XC90, CSC2AWVO7046 CSC2AWVO7046

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032005 Volvo XC90, CSC2AWVO7046 (Discontinued)

Mfr # CSC2AWVO7046
Zoro # G700085427
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWVO7046
Zoro #
G700085427
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2003 To 2005 Volvo XC90
Color
Wine with Black sides
Family Code
VO7046

Description

Seat Covers in Neosupreme for 2003-2005 Volvo XC90 - (R), 3rd row, 50/50 bucket w/headrest, PROFESSIONAL INSTALLATION REQUIRED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.