This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Ford Expedition, CSCKT07FD7170 CSCKT07FD7170

Seat Covers in Neosupreme for 20032006 Ford Expedition, CSCKT07FD7170 (Discontinued)

  • Mfr # CSCKT07FD7170
  • Zoro # G100139171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT07FD7170
Zoro #
G100139171
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander Solid
Seat Position
Rear
For Use With
For 2003 To 2006 Ford Expedition
Family Code
FD7170

Description

Seat Covers in Neosupreme for 2003-2006 Ford Expedition - (R), 60/40 Split, With Removable Headrest, No Armrest, No Console, Third Row, Manual Folding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.