This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Ford Expedition, CSCPD38FD7952 CSCPD38FD7952

Seat Covers in Neosupreme for 20032006 Ford Expedition, CSCPD38FD7952 (Discontinued)

  • Mfr # CSCPD38FD7952
  • Zoro # G100300045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD38FD7952
Zoro #
G100300045
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Middle
For Use With
For 2003 To 2006 Ford Expedition
Family Code
FD7952

Description

Seat Covers in Neosupreme for 2003-2006 Ford Expedition - (M), 50/50 Bucket, W/Removable Headrest, W/One Armrest Per Seat, Second Row

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.