This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSC2PD32NS7194 CSC2PD32NS7194

Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSC2PD32NS7194 (Discontinued)

  • Mfr # CSC2PD32NS7194
  • Zoro # G000193532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32NS7194
Zoro #
G000193532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS7194

Description

Seat Covers in Neosupreme for 2003-2006 Nissan 350 Z - 50/50 bucket w/removable headrest, w/power driver seat, w/power pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.