This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Saab 9 3  F, CSC2MO02SB9330 CSC2MO02SB9330

Seat Covers in Neosupreme for 20032006 Saab 9 3 F, CSC2MO02SB9330 (Discontinued)

  • Mfr # CSC2MO02SB9330
  • Zoro # G500120793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO02SB9330
Zoro #
G500120793
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Front
For Use With
For 2003 To 2006 Saab 9 3
Family Code
SB9330

Description

Seat Covers in Neosupreme for 2003-2006 Saab 9 3 - (F), SEDAN ONLY, 50/50 bucket, w/power driver & passenger seat, w/side airbag, Not for Sport Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.