This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032007 Nissan Murano, CSCRT06NS7067 CSCRT06NS7067

Seat Covers in Neosupreme for 20032007 Nissan Murano, CSCRT06NS7067 (Discontinued)

  • Mfr # CSCRT06NS7067
  • Zoro # G600327047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06NS7067
Zoro #
G600327047
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Rear
For Use With
For 2003 To 2007 Nissan Murano
Family Code
NS7067

Description

Seat Covers in Neosupreme for 2003-2007 Nissan Murano - (R), 60/40 w/3 removable headrests, w/armrest ..SPECIAL SEWING INSTRUCTION REQUIRED FOR PRODUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.