This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032007 Suzuki Aerio, CSC2KT12SZ7020 CSC2KT12SZ7020

Seat Covers in Neosupreme for 20032007 Suzuki Aerio, CSC2KT12SZ7020 (Discontinued)

  • Mfr # CSC2KT12SZ7020
  • Zoro # G900086996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT12SZ7020
Zoro #
G900086996
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2003 To 2007 Suzuki Aerio
Color
Kryptek Camo Yeti With Black Sides
Family Code
SZ7020

Description

Seat Covers in Neosupreme for 2003-2007 Suzuki Aerio - (R), 60/40 split folding backrest, solid bottom, w/3 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.