This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032008 Lexus GX SUV, CSCPD36LX7085 CSCPD36LX7085

Seat Covers in Neosupreme for 20032008 Lexus GX SUV, CSCPD36LX7085 (Discontinued)

  • Mfr # CSCPD36LX7085
  • Zoro # G300297909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36LX7085
Zoro #
G300297909
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Middle
For Use With
For 2003 To 2008 Lexus GX S.U.V.
Family Code
LX7085

Description

Seat Covers in Neosupreme for 2003-2008 Lexus GX S.U.V. - (M), Second Row, 60/40 split, w/3 remov hdrsts, w/armrest in 60 section (60-section on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.