This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032003 Ford Mustang, CSC2AWFD9667 CSC2AWFD9667

Seat Covers in Neosupreme for 20032003 Ford Mustang, CSC2AWFD9667 (Discontinued)

  • Mfr # CSC2AWFD9667
  • Zoro # G800092783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2AWFD9667
Zoro #
G800092783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2003 To 2003 Ford Mustang
Family Code
FD9667

Description

Seat Covers in Neosupreme for 2003-2003 Ford Mustang - (F), Mach 1, 50/50 bucket, w/pwr dr & pas st, NOTE: Open Belt Loop using allen key to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.