This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032003 Honda Element, CSC2A1HD7418 CSC2A1HD7418

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032003 Honda Element, CSC2A1HD7418 (Discontinued)

Mfr # CSC2A1HD7418
Zoro # G100034872
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1HD7418
Zoro #
G100034872
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2003 Honda Element
Color
Black
Family Code
HD7418

Description

Seat Covers in Neosupreme for 2003-2003 Honda Element - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, W/1 Armrest on Dr Side, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.