This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032004 Isuzu Ascender, CSC2A1IS7003 CSC2A1IS7003

Seat Covers in Neosupreme for 20032004 Isuzu Ascender, CSC2A1IS7003 (Discontinued)

  • Mfr # CSC2A1IS7003
  • Zoro # G800038675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1IS7003
Zoro #
G800038675
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Middle
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7003

Description

Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender - (M), 60/40 Split Bench,W/Removable Headrst,W/O Armrest, w/center shoulder belt, LONG WHEELBASE MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.