This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Infiniti FX, CSC2KT12IN7026 CSC2KT12IN7026

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032005 Infiniti FX, CSC2KT12IN7026 (Discontinued)

Mfr # CSC2KT12IN7026
Zoro # G500108982
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT12IN7026
Zoro #
G500108982
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2005 Infiniti FX Series
Color
Kryptek Camo Yeti With Black Sides
Family Code
IN7026

Description

Seat Covers in Neosupreme for 2003-2005 Infiniti FX Series - (F), 50/50 bucket w/removable headrest, w/side airbag, w/4 switches facing upward on dr, 2 on pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.