This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Infiniti G35, CSCPD36IN7033 CSCPD36IN7033

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032005 Infiniti G35, CSCPD36IN7033 (Discontinued)

Mfr # CSCPD36IN7033
Zoro # G000293195
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36IN7033
Zoro #
G000293195
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2005 Infiniti G35 Coupe
Color
Digital Camo Sand Solid
Family Code
IN7033

Description

Seat Covers in Neosupreme for 2003-2005 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/ driver & pass center backside release lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.