This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20032005 Mazda MPV F, CSC2AWMA9512 (Discontinued)
Mfr #
CSC2AWMA9512
Zoro #
G900093642
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2AWMA9512
Zoro #
G900093642
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2005 Mazda MPV
Color
Wine with Black sides
Family Code
MA9512
Description
Seat Covers in Neosupreme for 2003-2005 Mazda MPV - (F), 50/50 bkt, w/rmv hdrst, w/power dr & man pass seat, w/1 armrest per seat, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.