This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Pontiac Montana, CSCKT15PN7012 CSCKT15PN7012

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20032005 Pontiac Montana, CSCKT15PN7012 (Discontinued)

Mfr # CSCKT15PN7012
Zoro # G800173086
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15PN7012
Zoro #
G800173086
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Rear
For Use With
For 2003 To 2005 Pontiac Montana
Family Code
PN7012

Description

Seat Covers in Neosupreme for 2003-2005 Pontiac Montana - (R), Solid Bench, W/2 Non-removable headrests, NOT FOR SV6 MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.