This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Subaru Forester, CSC2A1SU7022 CSC2A1SU7022

Seat Covers in Neosupreme for 20032005 Subaru Forester, CSC2A1SU7022 (Discontinued)

  • Mfr # CSC2A1SU7022
  • Zoro # G900081243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1SU7022
Zoro #
G900081243
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 2003 To 2005 Subaru Forester
Family Code
SU7022

Description

Seat Covers in Neosupreme for 2003-2005 Subaru Forester - (F), 50/50 bucket w/rmvbl headrest,knob on driver seat,w/driver lumbar,w/side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.