This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Chevrolet, CSC2A1CH7033 CSC2A1CH7033

Seat Covers in Neosupreme for 20032006 Chevrolet, CSC2A1CH7033 (Discontinued)

  • Mfr # CSC2A1CH7033
  • Zoro # G700036498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1CH7033
Zoro #
G700036498
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Avalanche
Family Code
CH7033

Description

Seat Covers in Neosupreme for 2003-2006 Chevrolet Avalanche - (R), 60/40, w/remov hdrsts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.