This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSC2RT07NS9971 CSC2RT07NS9971

Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSC2RT07NS9971 (Discontinued)

  • Mfr # CSC2RT07NS9971
  • Zoro # G000132142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT07NS9971
Zoro #
G000132142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Pink with Black Sides
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS9971

Description

Seat Covers in Neosupreme for 2003-2006 Nissan 350 Z - 50/50 bucket, w/remov hdrst, w/power driver & pass seat, w/power recline pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.