Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Buick Rainier, CSCKT08BK7007
Mfr # CSCKT08BK7007
Zoro # G500132956
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Buick Rainier
Family Code
BK7007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08BK7007
- Zoro #
- G500132956
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Buick Rainier
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- BK7007
Description
Seat Covers in Neosupreme for 2004-2004 Buick Rainier - (R), 60/40 Split Bench, W/2 Flip-Back Headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov