Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Kia Spectra, CSC2A1KI7064
Mfr # CSC2A1KI7064
Zoro # G800038002
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7064
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1KI7064
- Zoro #
- G800038002
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2004 To 2004 Kia Spectra
- Family Code
- KI7064
Description
Seat Covers in Neosupreme for 2004-2004 Kia Spectra - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2004.5 NEW SPECTRA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.