Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Mitsubishi, CSC2A1MB7068
Mfr # CSC2A1MB7068
Zoro # G700040211
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Mitsubishi Montero Sport
Family Code
MB7068
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1MB7068
- Zoro #
- G700040211
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2004 To 2004 Mitsubishi Montero Sport
- Family Code
- MB7068
Description
Seat Covers in Neosupreme for 2004-2004 Mitsubishi Montero Sport - (F), 50/50 bucket w/removable headrest, LUMBAR LEVER NEEDS REMOVED WITH SCREWDRIVER PRIOR TO INSTAL.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.