Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Mitsubishi, CSCPD36MB7068
Mfr # CSCPD36MB7068
Zoro # G400300745
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Mitsubishi Montero Sport
Family Code
MB7068
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD36MB7068
- Zoro #
- G400300745
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand Solid
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Mitsubishi Montero Sport
- Family Code
- MB7068
Description
Seat Covers in Neosupreme for 2004-2004 Mitsubishi Montero Sport - (F), 50/50 bucket w/removable headrest, LUMBAR LEVER NEEDS REMOVED WITH SCREWDRIVER PRIOR TO INSTAL.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov