Shop COVERKING

Seat Covers in Neosupreme for 20042004 Nissan Armada, CSC2AWNS7255

  • Mfr # CSC2AWNS7255

  • Zoro # G400105845


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7255
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2AWNS7255
Zoro #
G400105845
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Middle
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7255

Description

Seat Covers in Neosupreme for 2004-2004 Nissan Armada - (M), 40/20/40 split bench w/removable headrest, w/armrest, w/cupholder ..(SEW INST FOR PRODUCTION)

Ratings & reviews