Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Nissan Titan, CSC2AWNS7223
Mfr # CSC2AWNS7223
Zoro # G600105843
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Titan
Family Code
NS7223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWNS7223
- Zoro #
- G600105843
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Wine with Black sides
- For Use With
- For 2004 To 2004 Nissan Titan
- Family Code
- NS7223
Description
Seat Covers in Neosupreme for 2004-2004 Nissan Titan - (F), 50/50 bucket, w/manual driver, w/manual pass, w/manual lumbar, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov