Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Nissan Titan, CSCKT08NS7134
Mfr # CSCKT08NS7134
Zoro # G600143555
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Titan
Family Code
NS7134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08NS7134
- Zoro #
- G600143555
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Nissan Titan
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- NS7134
Description
Seat Covers in Neosupreme for 2004-2004 Nissan Titan - (F), 40/20/40 Split Bench, w/manual driver seat, w/o lumbar, w/opening console, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov