Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Nissan Tsuru, CSCRT03NS7071
Mfr # CSCRT03NS7071
Zoro # G400314131
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT03NS7071
- Zoro #
- G400314131
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP Solid
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Nissan Tsuru
- Family Code
- NS7071
Description
Seat Covers in Neosupreme for 2004-2004 Nissan Tsuru - (R), Solid bench, w/o armrest, w/o headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov