Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Renault Clio, CSC2KT07RN7009
Mfr # CSC2KT07RN7009
Zoro # G500113931
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Renault Clio MP3, Clio
Family Code
RN7009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07RN7009
- Zoro #
- G500113931
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Renault Clio MP3, Clio
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- RN7009
Description
Seat Covers in Neosupreme for 2004-2004 Renault Clio MP3, Clio - (R), 40/60 split backrest and bottom, w/removable headrest, MEXICAN-MARKET ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov