Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Renault Clio, CSC2RT05RN7008
Mfr # CSC2RT05RN7008
Zoro # G700146609
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Renault Clio MP3, Clio
Family Code
RN7008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05RN7008
- Zoro #
- G700146609
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Renault Clio MP3, Clio
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- RN7008
Description
Seat Covers in Neosupreme for 2004-2004 Renault Clio MP3, Clio - (F), 50/50 bucket w/removable headrest, w/o lumbar, w/o side airbag, MEXICAN-MARKET ONLY