Seat Covers in Neosupreme for 20042004 Scion xB F, CSC2MO02SN7004

  • Mfr # CSC2MO02SN7004

  • Zoro # G800121292


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO02SN7004
Zoro #
G800121292
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Front
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004

Description

Seat Covers in Neosupreme for 2004-2004 Scion xB - (F), 50/50 Bucket, W/Adjustable & Removable Headrest, W/Seat-Mounted Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.