Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Volkswagen, CSC2MO07VW7162
Mfr # CSC2MO07VW7162
Zoro # G500127150
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Volkswagen Touareg
Family Code
VW7162
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO07VW7162
- Zoro #
- G500127150
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Shadow Grass Blades with Black Sides
- For Use With
- For 2004 To 2004 Volkswagen Touareg
- Family Code
- VW7162
Description
Seat Covers in Neosupreme for 2004-2004 Volkswagen Touareg - (R),60/40 w/armrst, w/o slide cupholder,(WARNING - CHILD-SEAT BRACE CUT-OUTS NOT AVAIL AT THIS TIME)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.