Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Volkswagen Golf, CSC2A1VW7137
Mfr # CSC2A1VW7137
Zoro # G700080255
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7137
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1VW7137
- Zoro #
- G700080255
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2004 To 2004 Volkswagen Golf / GTI / Golf R
- Family Code
- VW7137
Description
Seat Covers in Neosupreme for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI VR6, 50/50 bukt sport seat, w/side airbag, w/o lumbar knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov