Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Volvo S40, CSC2RT08VO7216
Mfr # CSC2RT08VO7216
Zoro # G300137908
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7216
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08VO7216
- Zoro #
- G300137908
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Volvo S40
- Family Code
- VO7216
Description
Seat Covers in Neosupreme for 2004-2004 Volvo S40 - (F),2ndGen NewBody(built in Belgium),50/50 bkt,W/dr lmbr,W/pas lmbr,W/O pas outer bkrst knob,W/airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov