Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Volvo S40 R, CSC2A7VO7217
Mfr # CSC2A7VO7217
Zoro # G200034338
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7217
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A7VO7217
- Zoro #
- G200034338
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Red with Black sides
- For Use With
- For 2004 To 2004 Volvo S40
- Family Code
- VO7217
Description
Seat Covers in Neosupreme for 2004-2004 Volvo S40 - (R), 2nd Gen new body (built in Belgium), 60/40 split, w/3 hdrsts, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov