Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042005 Ford Ranger, CSC2A1FD7224
Mfr # CSC2A1FD7224
Zoro # G600099173
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1FD7224
- Zoro #
- G600099173
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2004 To 2005 Ford Ranger
- Family Code
- FD7224
Description
Seat Covers in Neosupreme for 2004-2005 Ford Ranger - (R), 50/50 Jump Seats, 4-Door SuperCab ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov