Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042005 Ford Ranger, CSCKT15FD7223
Mfr # CSCKT15FD7223
Zoro # G300170691
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT15FD7223
- Zoro #
- G300170691
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Neptune Solid
- Seat Position
- Front
- For Use With
- For 2004 To 2005 Ford Ranger
- Family Code
- FD7223
Description
Seat Covers in Neosupreme for 2004-2005 Ford Ranger - (F), 50/50 bucket w/built-in headrest, w/o armrest, w/o lumbar