Shop COVERKING

Seat Covers in Neosupreme for 20042005 Honda Civic, CSC2KT16HD7312

  • Mfr # CSC2KT16HD7312

  • Zoro # G800120387


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Honda Civic Coupe
Family Code
HD7312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT16HD7312
Zoro #
G800120387
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 2004 To 2005 Honda Civic Coupe
Family Code
HD7312

Description

Seat Covers in Neosupreme for 2004-2005 Honda Civic Coupe - (F), VALUE PACKAGE MODEL, 50/50 bucket, w/removable headrest, w/o side airbag

Ratings & reviews