Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042005 Honda Civic, CSC2RT06HD7317
Mfr # CSC2RT06HD7317
Zoro # G400140471
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Honda Civic Coupe
Family Code
HD7317
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06HD7317
- Zoro #
- G400140471
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2005 Honda Civic Coupe
- Family Code
- HD7317
Description
Seat Covers in Neosupreme for 2004-2005 Honda Civic Coupe - (R), VALUE PACKAGE MODEL, 60/40 Split, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov