Seat Covers in Neosupreme for 20042005 Volkswagen, CSC2KT09VW7054

  • Mfr # CSC2KT09VW7054

  • Zoro # G800114461


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7054
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT09VW7054
Zoro #
G800114461
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7054

Description

Seat Covers in Neosupreme for 2004-2005 Volkswagen Beetle - (F), for GLS, GLS TDI, and GLS 1.8T models ONLY, 50/50 bucket, NOT FOR SEATS WITH LUMBAR KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.