Shop COVERKING

Seat Covers in Neosupreme for 20042005 Volkswagen, CSC2KT16VW7158

  • Mfr # CSC2KT16VW7158

  • Zoro # G800122152


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7158
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT16VW7158
Zoro #
G800122152
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7158

Description

Seat Covers in Neosupreme for 2004-2005 Volkswagen Beetle - (F), for GL and GL TDI models ONLY, 50/50 bucket, NOT FOR SEATS WITH LUMBAR KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews