
Seat Covers in Neosupreme for 20042005 Volkswagen, CSC2KT17VW7158
Mfr # CSC2KT17VW7158
Zoro # G800120110
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT17VW7158
Zoro #
G800120110
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7158
Description
Seat Covers in Neosupreme for 2004-2005 Volkswagen Beetle - (F), for GL and GL TDI models ONLY, 50/50 bucket, NOT FOR SEATS WITH LUMBAR KNOB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.